2176 Round Mixer Tap Connector 14 - 18mm

Order Code: ZT2604015S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%


Description

Hozelock 2176 Round Mixer Tap Connector 14 - 18mm The Hozelock 2176 is a Round Mixer Tap Connector with an adjustable stainless steel clip for simple fitting to 14 -18 mm taps. Features: Available in two sizes, to suit taps of 14-18mm and 20-24mm Rubber seal securely fits around round and oval taps to provide a leak-free connection Can be used on indoor mixer taps or outdoor non-threaded taps Simple to install by adjusting the stainless steel clip Specification: Connector Function: Tap Connection Tap Size: Min. 14mm, Max. 18mm Tap Type: Mixer, Non-threaded, Oval, Round Tap Location: Indoor, Outdoor Number of Outlets: Single Material: Plastic

See full description
Specifications for 2176 Round Mixer Tap Connector 14 - 18mm
  • Product Type
    Round Mixer Tap Connector
  • Material
    Plastic
  • Hose Diameter
    14 - 18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome