0
1
2

2274 Mixer Tap Connector 34 x 43mm Max

Order Code: ZT3075011S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Hozelock 2274 Mixer Tap Connector 34 x 43mm Max.
The Hozelock 2274 is designed to fit a wide variety of square, round and mixer taps up to a maximum size of 34 x 43mm. Adapt your kitchen sink to be compatible with the Hozelock Quick Connect System.

Features:
Made from the highest quality materials for a long leak-free life
Simply fit and twist – Hozelock’s Mixer Tap Connector provides an easy & fast connection to your tap and your watering system. Ideal when used with the Hozelock quick connect system
Universal fit – suitable for a wide variety of square, round and mixer taps up to 43mm high by 34mm wide.
Provides a leak-free connection – comes complete with a choice of sealing washers to ensure a secure fit
Provides a secure connection for your Hozelock System
Specification:
Connector Function: Tap Connection
Tap Size: Max. 43mm x 34mm wide
Tap Type: Kitchen, Mixer, Oval, Round, Square
Tap Location: Indoor
Number of Outlets: Single
Material: Plastic

See full description
Specifications for 2274 Mixer Tap Connector 34 x 43mm Max
  • Product Type
    Mixer Tap Connector
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome