BWF19 Spray Gun

Order Code: ZT1253468X

£19.99 Inc VAT (20%)


Description

This spray gun possesses an all metal construction with a soft feel grip and trigger action. The product is comprised of a brass hose connector for optimum strength and durability and ease of connection to a water source. The water flow is entirely adjustable to suit your needs and the product is rust and weatherproof.

Features and Benefits
• Brass male connector built into the base for easy hose connection
• Strong, durable and rustproof construction makes for a highly robust product
• Soft feel grip improves user comfort and grip when using
• Adjustable water flow to suit the intensity of your needs
• Highly resistant to temperature change for overall tool longevity

Typical Applications
• Contracting
• Gardening

See full description
Specifications for BWF19 Spray Gun
  • MFR Part No.
    BWF19
  • Product Type
    Spray Gun
  • Colour
    Black
  • Material
    Plastic
  • Height
    155mm
  • Length
    2350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome