Flopro Basic Double Tap Connector FLO70300571

Order Code: ZT1281615P

£7.99 Inc VAT (20%)


Description

The Flopro Basic Double Tap Connector is for joining 2 hoses to a single tap when used with hose connectors. One or both hoses can be selected or the water can be turned off. Water flow is adjustable for each hose separately. Made from premium grade UV-protected plastic. The connectors allow a & lsquoSnap Fit&rsquo to ensure easy connection to all major watering brands. Specification Diameter 25mm (1in) with 19mm (3/4in) & 12.5mm (1/2in) inserts

See full description
Specifications for Flopro Basic Double Tap Connector FLO70300571
  • MFR Part No.
    70300571
  • Type
    Tap Connector
  • Material
    Plastic
  • Fitting Type
    Tap Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome