0
1
2
3
4

Garden Hose Reel 60m Capacity

Order Code: ZT3930641S

£23.99 Inc VAT (20%)


Description

Lightweight tubular steel frame with tough plastic snap-together parts - no tools required. Integral handle for easy use and portability. Two 1/2" hose connectors that will fit most pipe systems. Reel holds up to 60m of Ø13mm hose. Hose not included.
• DURABLE - Lightweight corrosion resistant tubular steel frame with tough plastic snap-together parts - no tools required.
• COMFORTABLE USE - Integral handle for easy use and portability.
• EASY TO WIND - Rotating crank handle makes light work of retracting hose.
• COMPATIBLE CONNECTORS - Two 1/2" hose connectors that will fit most hose pipe systems.
• LARGE CAPACITY - Reel holds up to 60m of Ø13mm hose.

See full description
Specifications for Garden Hose Reel 60m Capacity
  • MFR Part No.
    GH60A
  • Weight
    1.53kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome