Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses Accessories
1/2" Hose Joiner
By Rutland
View all 1 reviews
Order Code:
ZT1010518X
£0.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
0.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses-accessories/half-inch-hose-joiner/p/ZT1010518X
Add to quotation
Schedule an order and save 5%
View all Garden Hoses Accessories
Description
This fitting is used for either mending or joining hoses.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1/2" Hose Joiner
Product Type
Hose Joiner
MFR Part No.
HJ001
Hose Diameter
1/2in
Material
Plastic
Colour
Yellow/Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome