0
1

Hose Brass Tap Connector 5/8BSP

Order Code: ZT5365356S

£9.99 Inc VAT (20%)


Description

5/8 FEMALE BRASS TAP CONNECTOR
Do you have an old garden tap? Are the fittings available from your DIY superstore or garden centre not fitting correctly? This is because the most common size on modern outside taps is 3/4BSP (or 1BSP on larger wall mounted taps) but if your tap could be 40 or 50 years old it could be based on a smaller 5/8BSP thread.
TAP SIZE- FIT YOUR OLDER TAP TO COMMON SIZED HOSE CONNECTORS
If you have an older tap and you want to connect a Brass, Hozelock or Gardena style fitting our 5/8BSP fitting can help you do this without going to the hassle of replacing your entire tap and plumbing.
Make from solid brass with washer and o-ring, Robox Tap Connectors are CNC machined to the correct size. Being made of brass give makes the connector robust and long lasting, as it is not degraded by UV rays, extremes of hot and cold and does not readily crack.
5/8 SIZE INFORMATION - PLEASE NOTE:
This is a connector for a 5/8" garden tap. The 5/8" refers to the size of the pipe bore not the physical dimensions. Please refer to listing photographs. When you are measure the diameter of the connector it should be approximately 22mm (this is about 0.83 inches or 13/16”.)

See full description
Specifications for Hose Brass Tap Connector 5/8BSP
  • Material
    Brass
  • Product Type
    Tap Connector
  • Diameter
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome