Hose End Connector 2.5mm

Order Code: ZT4970330S

£7.39 Inc VAT (20%)


Description

Hozelock Hose End Connector 2.5mm The latest version of the 12.5mm (1/2") Hozelock connector The new quick connect hose connectors are a step ahead of all the others. Suitable for use with all 12.5mm 1/2" and 15mm 5/8ths" hose. (A version for 19mm (3/4") hose is also available) All internal parts are made from ultra tough engineering plastics for a long leak free life. The connection to the tap is guaranteed secure up to 10 bar, thanks to a triple locking system. The sleeve is easy to use even when wet because of the twin soft touch pads. The hose is firmly connected thanks to barbs that connect with the inside and outside of the hose. Hose kinking , Hose swelling, and hose leaking at the connection point with the fitting is virtually eliminated due to the ingenious flexible hose-tail on the nut.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Hose End Connector 2.5mm
  • Hose Diameter
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome