Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses Accessories
Hose Tidy
By Rutland
1 Review
Order Code:
ZT1010527X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses-accessories/hose-tidy/p/ZT1010527X
Add to quotation
Schedule an order and save 5%
View all Garden Hoses Accessories
Description
This wall mounting bracket provides a tidy solution to the storage of garen hose and fittings
Tags:
#BulkDiscount
Specifications
Specifications for Hose Tidy
MFR Part No.
HT030
Hose Diameter
1/2in
5/8in
Product Type
Hose Tidy
Material
Plastic
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome