Indoor Threaded Tap Connector M 24mm

Order Code: ZT4960783S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Hozelock Indoor Threaded Tap Connector M 24mm For modern kitchen taps, that have a built in aerator cartridge. This tap connector provides a secure method of temporarily attaching a Hozelock connector to a kitchen tap. Simply remove the existing aerator cartridge from the end of the tap, and then screw in the new Hozelock cartridge. The new cartridge protrudes by an extra 8mm - there is a 3/4" bsp thread on the protrusion. Also included in the pack is a tap connector. Screw this onto the 3/4" bsp thread when you want to connect the hose to the tap. For the rest of the time the plastic tap connector can live in a kitchen drawer!

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description