Plastic Double Male Hose Connector

Order Code: ZT1279465P

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%

Order by 2pm, get it Tomorrow

Description

A range of garden hose fittings and accessories manufactured from tough ABS plastic with a TPR soft grip coating that provides a comfortable non-slip grip for easy connection/disconnection even when wet. Hose connectors have a 3-point fixing system that provides a strong watertight seal and a push fit, pull back quick-release mechanism that enables accessories to be securely attached and disconnected in seconds. Products in this range are compatible with all 12.5mm (1/2in) bore hoses and with all other leading brands of hose fittings and accessories. Allows 2 hoses to be joined together when used with 2 female hose connectors. May also be used as a temporary repair solution.

See full description
Specifications for Plastic Double Male Hose Connector
  • MFR Part No.
    YM5804
  • Material
    Plastic
  • Type
    Hose Connector
  • Fitting Type
    Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome