0
1
2

Plastic Universal Tap Hose Connector FAIHOSEPLUTC

Order Code: ZT1279470P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Adapt a domestic tap to accept standard quick-release push fit hose fittings. Designed to fit oval and round domestic taps with a maximum diameter of 24mm. Simply connect to the tap by tightening the stainless steel clip using the thumb screw for a strong leak free connection. Rubber sealing collar fits securely to most oval and round taps Strong leak-free connection Male connector compatible with all standard UK fittings

See full description
Specifications for Plastic Universal Tap Hose Connector FAIHOSEPLUTC
  • MFR Part No.
    YM5832
  • Type
    Tap Connector
  • Material
    Plastic
  • Fitting Type
    Tap Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome