Plastic Y-Hose Connector

Order Code: ZT1279471P

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Order by 2pm, get it Tomorrow

Description

A range of garden hose fittings and accessories manufactured from tough ABS plastic with a TPR soft grip coating that provides a comfortable non-slip grip for easy connection/disconnection even when wet. Hose connectors have a 3-point fixing system that provides a strong watertight seal and a push fit, pull back quick-release mechanism that enables accessories to be securely attached and disconnected in seconds. Products in this range are compatible with all 12.5mm (1/2in) bore hoses and with all other leading brands of hose fittings and accessories. Allows 3 hoses to be joined together to extend the watering system. Supplies water to 2 different locations from one supply. Ideal for use in large gardens where 2 points of supply are required. Male connectors compatible with all standard UK fittings.Use with 3 female hose connectors.

See full description
Specifications for Plastic Y-Hose Connector
  • MFR Part No.
    YM5803
  • Material
    Plastic
  • Type
    Y-Connector
  • Fitting Type
    Y-Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome