Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses Accessories
Telescopic Lance 6-Pattern Spray Head - 140cm
By Sealey
Order Code:
ZT4797408S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses-accessories/telescopic-lance-6-pattern-spray-head-140cm/p/ZT4797408S
Add to quotation
View all Garden Hoses Accessories
Description
Sealey Telescopic Lance 6-Pattern Spray Head 140cm JS9286
Specifications
Specifications for Telescopic Lance 6-Pattern Spray Head - 140cm
MFR Part No.
JS9286
Weight
0.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome