U2512 4 Way Tap Connector

Order Code: ZT3520791S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

DURABLE: This 4 way tap connector is made from tough, impact resistant ABS plastic. VERSATILE: It has 4 independently controlled outlet valves with click-fit hose connectors suitable for standard hose connectors. FOR OUTDOOR USE: Suitable for 1/2" and 3/4" BSP (British Standard Pipe) outside taps, it can be used anywhere in the garden by running a length of hose from the tap to the 4 way connector.

See full description
Specifications for U2512 4 Way Tap Connector
  • Product Type
    4 Way Tap Connector
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome