10mm ID Tress Nobel 40 Bar 25M Blue Coil - TRI-198496

Order Code: ZT5443306S

£399.99 Inc VAT (20%)


Description

10mm Inside Diameter x 17mm Outside Diameter, 25 Metre Coil, Tress Noble, Wall Thickness 3.5mm, Bursting Pressure 120 bar, Blue, PVC, Working Temperature -15°C to +60°C, Maximum Working Pressure 40 bar, Hozelock Tricoflex

Specifications for 10mm ID Tress Nobel 40 Bar 25M Blue Coil - TRI-198496
  • Length
    25m
  • Product Type
    Industrial
  • Colour
    Blue
  • Material
    PVC