2 in 1 Assembled Reel with 25m Hose

Order Code: ZT4969651S

£53.99 Inc VAT (20%)


Description

Hozelock 2 in 1 Assembled Reel With 25m Hose Freestanding or wall mounted hose reel Includes 25m of 12.5mm starter hose Includes 1 x nozzle, 2 x hose connectors, 1 x waterstop , 1 x 3/4�/1/2� tap connector With wall fixings

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 2 in 1 Assembled Reel with 25m Hose
  • Hose Length
    25m
  • Hose Diameter
    12.5mm
  • Product Type
    Hose Reel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome