0
1
2

2437 60m Metal Hose Cart ONLY HOZ2437

Order Code: ZT2598738S

£79.99 Inc VAT (20%)


Description

The Hozelock 2437 60m Metal Hose Cart meets and exceeds the needs of gardeners with large gardens. Ideal for gardeners who want the easiest and simplest solution for moving and using hoses up to 60m in length. Made from the highest zinc plated steel, this cart will handle the challenges of a big, hardworking garden time after time and is rust proof. This large hose cart has a soft-grip telescopic towing handle that extends to a towing height of 750mm to make towing extra easy, the base is extra wide for stability and has been designed so the hose is easy to rewind. With a small internal drum diameter and an extra-long winding handle, rewinding is extremely easy. The cart has a wide stance and a lower centre of gravity, making it highly stable and less likely to fall over. The towing handle collars allow the height to be adjusted to suit all needs and can fully retract to store in a shed or garage. Designed and made in Great Britain, the Hozelock 60m Metal Hose Cart extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. The cart comes with a three year warranty and, like all Hozelock products, a full range of spares are available to extend the life way beyond this. Please Note this is for the Hose Cart ONLY.

See full description
Specifications for 2437 60m Metal Hose Cart ONLY HOZ2437
  • Capacity
    60m
  • Supplied With Hose
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome