0
1
2
3
4
5

2460 90m Assembled Metal Hose Cart ONLY HOZ2460

Order Code: ZT2598712S

£119.99 Inc VAT (20%)


Description

The Hozelock 2460 90m Assembled Metal Hose Cart meets and exceeds the needs of gardeners with large gardens. Ideal for gardeners who want the easiest and simplest solution for moving and using hoses up to 90m in length (NOT supplied). Made from the highest zinc plated steel, this cart will handle the challenges of a large garden time after time and is rust proof. With a small internal drum diameter and an extra-long winding handle, rewinding is extremely easy. The cart has extra-long (soft touch) towing handles, oversized soft patterned wheels and a steel axle, which makes moving the cart easy. The cart has a wide stance and a lower centre of gravity, making it highly stable and less likely to fall over. When the cart is up-right, the wheels are slightly elevated off the floor to stop the cart following down the garden as the hose is unwound. The towing handle collars allow the height to be adjusted to suit all needs and can fully retract to store in a shed or garage. The cart comes with a three year warranty and, like all Hozelock products, a full range of spares are available to extend the life way beyond this. Designed and made in Great Britain, the Hozelock 90m Assembled Metal Hose Cart extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. 2460 90m Assembled Metal Hose Cart ONLY, NO hose supplied. Capacity 12.55mm Hose 90m, 15mm Hose 75m, 19mm Hose 50m.

See full description
Specifications for 2460 90m Assembled Metal Hose Cart ONLY HOZ2460
  • Capacity
    90m
  • Supplied With Hose
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome