35mm ID Tricoflat PVC 25 Metre Coil - TRI-140005

Order Code: ZT5442812S

£599.99 Inc VAT (20%)


Description

35mm Inside Diameter, 25 Metre Coil, Tricoflat PVC, Wall Thickness 2.2mm, Bursting Pressure 30 bar, Blue, Working Temperature -15°C to +60°C, Maximum Working Pressure 10 bar, Hozelock Tricoflex

Specifications for 35mm ID Tricoflat PVC 25 Metre Coil - TRI-140005
  • Product Type
    Industrial
  • Material
    PVC
  • Colour
    Blue
  • Length
    25m