0
1

60m Cart With 25m Hose HOZ2488

Order Code: ZT2598744S

£64.99 Inc VAT (20%)


Description

This Hozelock large Hose Reel with 25m hose can hold up to 60m of 12.5mm hose and comes with a durable metal handle to make moving the Hose Cart easy. It is extra wide for stability and has been designed so the hose is easy to rewind. Made from the highest quality plastics, the 60m capacity Hose Cart will stand the hard wearing challenge of gardening tasks, time after time. With a small internal drum diameter and an extra-long winding handle, rewinding is a breeze. This hose reel has oversized patterned wheels and a steel axle, which makes moving this hose reel easy. It has a wide stance and low centre of gravity to make it very stable when pulling out the hose. Supplied with 25m x 12.5mm hose, 1 x Nozzle, 2 x Hose connectors, 1 x Waterstop, 2 x Tap Connectors (3/4in and 1/2in).

See full description
Specifications for 60m Cart With 25m Hose HOZ2488
  • Capacity
    25m
  • Supplied With Hose
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome