0
1

7250 Starter Hose 50m 12.5mm (1/2in) Diameter

Order Code: ZT3589553S

£55.99 Inc VAT (20%)


Description

HOZ100100577
The Hozelock Maxi Plus Hose is a good quality general purpose braided hose. The hose has 4 layers, a smooth PVC inner layer to allow maximum flow, a thick PVC layer to add strength, a braided polyester layer to stop expansion of the hose and a tough PVC outer layer.

Diameter: 12.5mm (1/2in) .
Guarantee: 10-Years.

Hose is made from 70% recycled materials and is guaranteed free of heavy metals.

1 x Hozelock 7250 Starter Hose 50m 12.5mm (1/2in) Diameter.

Technical Specs
Length: 50 metres.
Weight: 5.7kg.

See full description
Specifications for 7250 Starter Hose 50m 12.5mm (1/2in) Diameter
  • Type
    General Purpose Hose
  • Length
    50m
  • Diameter
    12.5mm
  • Hose Type
    General Purpose Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome