Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
7625 15M Rigid Hose 1/2" Bore
By Ck
Order Code:
ZT3139277S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/7625-15m-rigid-hose-half-inch-bore/p/ZT3139277S
Add to quotation
View all Garden Hoses
Description unavailable
Specifications
Specifications for 7625 15M Rigid Hose 1/2" Bore
MFR Part No.
G7625 15
Hose Diameter
13mm
Hose Length
15m
Colour
Red
Special Features
Reinforced
For Use With
Professional Use
Series
Pro-Flex
Material
PVC/Polyester
Maximum Pressure
35bar
Weight
2.35kg
Texture
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome