0
1

7730 Ultraflex Hose 30m 12.5mm (1/2in) Diameter

Order Code: ZT3589550S

£51.99 Inc VAT (20%)


Description

HOZ100100618
The Hozelock ULTRAFLEX hose provides the most flexibility from a hose and is built to last. The hose incorporates anti-kink and no twist technology, meaning it will never fail to bounce right back into shape. Tangles will be a thing of the past!

The ULTRAFLEX hose has a 5 layer knitted, reinforced structure for durability and desired flexibility. The added flexibility allows the hose to easily rewind and manoeuvre for storage, making it easy to handle in the garden. Advanced UV and frost protection technology, ensures suitability for all weather conditions.

The hose is made from 70% recycled material.

The Hozelock 7730 Ultraflex Hose has the following specification:

Length: 30m.
Diameter: 12.5mm (1/2in) .
Guarantee: 20 Years.

Technical Specs
Length: 30 metres
Diameter: 12.5mm (1/2in)
Guarantee: 20 years.

See full description
Specifications for 7730 Ultraflex Hose 30m 12.5mm (1/2in) Diameter
  • Diameter
    12.5mm
  • Hose Type
    Flexible
  • Length
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome