Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
7943 Spray Gun - CEK5087943G
By Ck
Order Code:
ZT1035445P
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/7943-spray-gun-cek5087943g/p/ZT1035445P
Add to quotation
View all Garden Hoses
Description unavailable
Specifications
Specifications for 7943 Spray Gun - CEK5087943G
MFR Part No.
G7943
Product Type
Spray Gun
Height
175mm
Material
Brass/Plastic
Colour
Black
Length
111mm
Width
43mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome