0
1
2
3
4

8125 Tuffhoze 18mm x 25 Metres

Order Code: ZT2818223S

£72.99 Inc VAT (20%)


Description

The Hozelock 8125 Tuffhoze is lightweight, amazingly flexible & super tough
The Hozelock 8125 Tuffhoze is 18mm in diameter and 25 Metres in length. It comes with 2 Aquastop Connectors, a Threaded Tap Connector and an Adjustable Hose Nozzle. Tuffhoze is a NEW hybrid garden hose, combing the best of PVC and textile hose technology, to create a hose that is lightweight, amazingly flexible & super tough. With guaranteed leak-free fittings ensuring a watertight connection.

Features:
Constant, high water flow even at low temperatures
Dura-Tech inner core for incredible flexibility and maximum strength
Hozelock Quick Connect System – Fully compatible with all accessories
Tuff-Fibre woven technology ensures enhanced durability for long-lasting wear
Premium fittings – Deliver a hard wearing connection that is built to last
Easy to store – Tuffhoze coils easily so it can be simply wound onto a reel or cart
High-pressure burst resistance 40+ bar; in conjunction with the textile outer layer
For general, domestic garden use – Ideal for watering the garden, or tougher domestic cleaning tasks
Easy to manoeuvre – The hose is so light and flexible it makes watering around your garden effortless and easy to put away
Specification:
Hose Length: 25m
Hose Diameter: 18mm
Hose Structure: Hybrid
Hose Features: Anti Kink, Anti UV, Durable, Flexible, Lightweight

See full description
Specifications for 8125 Tuffhoze 18mm x 25 Metres
  • Product Type
    Garden Hose
  • Length
    25m
  • Diameter
    18mm
  • Material
    PVC
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome