Auto Reel Retractable Hose System with 40m Hose

Order Code: ZT4955836S

£189.99 Inc VAT (20%)


Description

Hozelock Auto Reel Retractable Hose System With 40m Hose The new 40m Auto Reel is an automatic rewind wall mounted hose reel. The Auto Reel smoothly and easily unwinds the hose. You can stop at any point and water. The reel's mechanism automatically locks so that you don't have to hold the hose taught. To unwind more hose simply pull out more , and the mechanism will unlock. When its time to rewind the hose - a simple tug - unlatches the drum, and AutoReel's patented automatic rewind system takes over. A powerful spring winds the hose back onto the drum The layering mechanism neatly coils the hose back into the protective case without any kinks, tangles, knots or effort from you. The rewind never gets too fast because our patented braking technology keeps the rewind speed under control. It has a 180 degree pivot allowing you to reach every area of your garden and a child lock to prevent misuse. There is even a space for a padlock to stop other gardeners from stealing it. We launched our original 20m Auto Reel in 1998, and since then we have been swamped with requests for a longer version. The Hozelock 40m Auto Reel was requested - by gardeners. Crafted in the UK - with gardeners; and we make every one in our Birmingham factory. This wall mounted hose reel automatically rewinds the hose without any kinks, tangles or effort. Includes: 40m (130') of premium, three layer, braided, silver and yellow hose - anti-kink, tough and durable Tough Polypropylene UV stabilised case - protects the hose, and extends its life Factory fitted 2m feeder hose to connect to the tap - this can be extended using any 12.5mm hose On/off spray nozzle with variable spray options. All necessary fittings - 3/4" and 1/2" BSP outdoor tap connector, hose end Connector for tap and Water Stop connector to attach the nozzle to the hose Wall bracket and screws and wall plugs - supplied ones are suitable for brick, stone and concrete Full instructions on installation and use 2 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Auto Reel Retractable Hose System with 40m Hose
  • Colour
    Silver and Yellow
  • Product Type
    Retractable Hose System