Everyday Hose Cart & 25m Hose

Order Code: ZT4190858S

£69.99 Inc VAT (20%)


Description

The Flopro Everyday Hose Cart is engineered for durability and convenience, and is perfect for your everyday watering tasks. Designed for stability, it is easy to unwind and rewind, saving you time and effort. Equipped with wide wheels specially designed to avoid sinking, our hose cart ensures seamless movement across your lawn and garden. It also features an adjustable height telescopic handle for easy wheeling. Plus, with a storage capacity of up to 45m (12.5mm hose) , youll have plenty of space to store your hose neatly and efficiently. Supplied with 25 meters (12.5mm) of Flopro Everyday Hose. Three-layer construction ensures durability. Its braided reinforcement effectively prevents twists and kinks, ensuring uninterrupted water flow and maximum efficiency during use. Also supplied with:1 x Adjustable Spray Nozzle, 1 x Supergrip Tap to Hose Connector, 1 x Supergrip Water Stop Hose Connector and 1 x Supergrip Outdoor Tap Connector. Compatible with all watering brands and comes with a 5 year guarantee.

See full description
Specifications for Everyday Hose Cart & 25m Hose
  • Supplied With Hose
    Yes
  • Capacity
    45m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome