Everyday Hose Starter Set - 15m

Order Code: ZT4190912S

£21.99 Inc VAT (20%)


Description

This Flopro Starter Set has everything you need for everyday watering tasks around the home and garden. Whether youre a novice gardener or are seeking a complete set for your watering needs. Featuring three layers of reinforcement, the Everyday hose guarantees durability and flexibility essential for various garden watering tasks. Whether you prefer direct use or prefer to wind it onto a hose hanger or reel for storage, its versatility adapts to your preferences seamlessly. The Flopro Hose Starter Set contains: 15m of Flopro Garden Hosepipe with a 10 year guarantee. 1 x Dual Fit Outside Tap Connector. Guaranteed to fit any UK outdoor tap. 1 x Hose Connector*. 1 x Water Stop Hose Connector*. 1 x Watering Nozzle with a comfort cap, as well as an adjustable jet from a rainbow stream to a delicate mist. * Water stop and hose connectors are 20% longer vs. the standard in the market to give a firmer grip.

See full description
Specifications for Everyday Hose Starter Set - 15m
  • Type
    General Purpose
  • Length
    15m
  • Hose Type
    Hose Set
  • Diameter
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome