Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
G7903 Hose Connectors
By Ck
Order Code:
ZT3139302S
£9.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/g7903-hose-connectors/p/ZT3139302S
Add to quotation
Schedule an order and save 5%
View all Garden Hoses
Description unavailable
Specifications
Specifications for G7903 Hose Connectors
Product Type
Hose Connector
Material
Brass
MFR Part No.
G7903
Length
45mm
Width
20mm
Height
30mm
Hose Diameter
1/2in
Thread Type
Female
Colour
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome