Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Hose Connector Double Male
By Ck
Order Code:
ZT3140140S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 +
£5.39
10%
1
Add to basket
Get it in
17-21
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/hose-connector-double-male/p/ZT3140140S
Add to quotation
View all Garden Hoses
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Hose Connector Double Male
Product Type
Double Hose Connector
Material
Brass
MFR Part No.
G7907
Thread Type
Male
Colour
Gold
Height
50mm
Length
28mm
Width
28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome