Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Hose Connector Female 3/4IN
By Ck
Order Code:
ZT3140012S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/hose-connector-female-three-quarterin/p/ZT3140012S
Add to quotation
View all Garden Hoses
Description unavailable
Specifications
Specifications for Hose Connector Female 3/4IN
Material
Brass
MFR Part No.
G7933
Product Type
Hose Connector
Thread Type
Female
Length
35mm
Hose Diameter
3/4in
Height
50mm
Width
35mm
Colour
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome