Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Hose Connector Triple Male
By Ck
Order Code:
ZT3140112S
£11.39
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
11.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/hose-connector-triple-male/p/ZT3140112S
Add to quotation
View all Garden Hoses
Description unavailable
Specifications
Specifications for Hose Connector Triple Male
MFR Part No.
G7907Y
Product Type
Triple Hose Connector
Thread Type
Male
Length
60mm
Colour
Brass
Height
17mm
Material
Brass
Width
60mm
Hose Diameter
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome