Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Hose Connector - Water Stop
By Ck
Order Code:
ZT3140055S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/hose-connector-water-stop/p/ZT3140055S
Add to quotation
View all Garden Hoses
Description unavailable
Specifications
Specifications for Hose Connector - Water Stop
Material
Brass
Product Type
Hose Connector
MFR Part No.
G7913
Width
30mm
Height
30mm
Thread Type
Female
Length
40mm
Colour
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome