Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Mist Spray 1L
By Ck
Order Code:
ZT3140071S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 +
£7.88
5%
1
Add to basket
Get it in
17-21
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/mist-spray-1l/p/ZT3140071S
Add to quotation
View all Garden Hoses
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Mist Spray 1L
MFR Part No.
G6276 1
Product Type
Mist Sprayer
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome