0
1

Never Kink Hose 25m + Coupling Connector FLO70309031

Order Code: ZT2423977S

£44.99 Inc VAT (20%)


Description

The Flopro Never Kink Hose is a premium quality hose with kink-free technology. Its patented NTS inner knitted mesh layer will absorb any twists and kinks, giving you a frustration-free hosepipe. Made from 25% recycled PVC, this hose also offers maximum durability with its dual outer layer to protect from UV rays for longer life. It also has an anti-cut and abrasion surface for the smooth handling of all your watering jobs. Supplied with a Coupling Connector.

See full description
Specifications for Never Kink Hose 25m + Coupling Connector FLO70309031
  • Type
    No Kink
  • Hose Type
    No Kink
  • Length
    25m
  • Diameter
    12.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome