Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Rose Spray 900mm
By Ck
Order Code:
ZT3140004S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/rose-spray-900mm/p/ZT3140004S
Add to quotation
Schedule an order and save 5%
View all Garden Hoses
Description
Description unavailable
Specifications
Specifications for Rose Spray 900mm
MFR Part No.
G7945
Product Type
Rose Sprayer
Material
Metal
Width
50mm
Height
930mm
Length
900mm
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome