Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Watering & Irrigation
Garden Hoses
Tap Connector 2 Way 3/4IN
By Ck
Order Code:
ZT3140029S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
17-21
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/tap-connector-2-way-three-quarterin/p/ZT3140029S
Add to quotation
View all Garden Hoses
Description unavailable
Specifications
Specifications for Tap Connector 2 Way 3/4IN
MFR Part No.
G7918
Material
Brass
Hose Diameter
3/4in
Product Type
2 Way Tap Connector
Width
95mm
Length
70mm
Height
40mm
Colour
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome