4868SS/09 Razorsharp Wooden Handle Shears

Order Code: ZT3307902S

£41.99 Inc VAT (20%)


Description

Hollow ground, chrome plated carbon steel blades for lasting sharpness and rust resistance. Wishbone shaped. Weatherproofed wooden handles.
Handle size: 210mm.

Features and Benefits
• Wooden shaft and handle offers durability and resilience
• Carbon steel blades are strong and deliver a precise, clean cut
• Chrome plated blades resist rust and corrosion
• Weighing just 715g, reduces fatigue and makes it easy to handle

See full description
Specifications for 4868SS/09 Razorsharp Wooden Handle Shears
  • Blade Length
    185mm
  • MFR Part No.
    4868SS/09
  • Blade Material
    Carbon Steel
  • Action Type
    Bypass
  • Handle Material
    Wood
  • Weight
    0.71kg
  • Handle Length
    208mm
  • Series
    Razorsharp
  • Length
    393mm
  • Blade Finish/Coating
    Chrome-Plated
  • Telescopic
    No
  • Shaft Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome