4870RS/09 Razorsharp Edging Shears

Order Code: ZT1010486X

£44.99 Inc VAT (20%)


Description

Edging shears have vertically oriented blades for trimming borders and for use in areas where lawn mowers and trimmers cannot do the job properly. Hardened and tempered carbon steel blades with PTFE coating for corrosion resistance and smooth cutting action. The long handles allow a more comfortable upright position when in use.

Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• PTFE coated blades create a non-stick surface for cleaner cuts
• Non-slip handle for user comfort
• Weighing 1.29kg, these shears offer stability and reliability

See full description
Specifications for 4870RS/09 Razorsharp Edging Shears
  • Type
    Edging
  • Action Type
    Bypass
  • Handle Length
    930mm
  • Length
    930mm
  • MFR Part No.
    4870RS
  • Blade Length
    230mm
  • Blade Material
    Carbon Steel
  • Series
    Razorsharp Advantage
  • Weight
    1.29kg
  • Blade Finish/Coating
    PTFE Coated
  • Telescopic
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome