BAT7064675 Fixxpack 2-in-1 Grass Shear & Shrubber 12V Bare Unit

Order Code: ZT4043464S

£39.99 Inc VAT (20%)


Description

BAT7064675 FIXXPACK 2-in-1 Grass Shear & Shrubber 12V Bare Unit
The Batavia FIXXPACK 2-in-1 Grass Shear & Shrubber built for precise lawn edge maintenance, shrubbery, and hedge trimming. Its lightweight and compact design ensures effortless operation, even single-handedly. This handheld tool reaches tight spaces, where your lawnmower can’t and is powered by a 12V motor for optimal results. Transitioning between grass and hedge shears is seamless, without needing extra tools. Its adjustable 180° angle facilitates easy handling during hedge trimming.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 1300/min.
Cutting Width: Grass Shears: 80mm.
Grass Shears Total Width: 100mm.
Shrubber Cutting Length: 180mm.
Max. Shrubber Cutting Capacity: Ø 8mm.
Weight: 0.724kg without accessories.

See full description
Specifications for BAT7064675 Fixxpack 2-in-1 Grass Shear & Shrubber 12V Bare Unit
  • Type
    Grass Trimmer
  • Power Source
    Cordless 12V
  • Battery Supplied
    Bare Unit
  • Spanner Type
    Grass Trimmer
  • Size
    Cordless 12Vmm
    Bare Unitin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome