BD2032T Premier Wavy Blade Hedge Shears

Order Code: ZT1010489X

£14.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These premier shears designed for cutting hedges and bushes. They have adjustable blade tension for ease of use.

Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• Curved, soft grip handles for user comfort
• Wavy blade prevents branches slipping along the blade
• Weighing just 820g, reduces fatigue and makes it easy to handle

See full description
Specifications for BD2032T Premier Wavy Blade Hedge Shears
  • Action Type
    Bypass
  • Blade Length
    230mm
  • Type
    Hedge
  • MFR Part No.
    BD2032T
  • Length
    690mm
  • Blade Material
    Carbon Steel
  • Handle Length
    1219mm
  • Series
    Premier
  • Weight
    0.82kg
  • Handle Material
    Plastic
  • Telescopic
    No
  • Shaft Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome