BD31303 Premier Ratchet Pruning Shears

Order Code: ZT1010402X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

BD31303
Ideal for cutting back overgrown bushes and foliage. The ratchet mechanism aids the user when cutting through thicker twigs and branches. 20mm cutting capacity. Anvil blade design. Ratchet action cutting system. Handle protection. Oil dispenser. Soft grip handle. Handle lock.

Specifications for BD31303 Premier Ratchet Pruning Shears
  • MFR Part No.
    BD31303
  • Blade Length
    200mm
  • Action Type
    Bypass
  • Type
    Pruning
  • Blade Material
    Carbon Steel
  • Handle Length
    350mm
  • Length
    550mm
  • Series
    Premier
  • Weight
    240kg
  • Overall Length
    204mm
  • Handle Material
    Aluminium
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome