0
1

Countryman Telescopic Hedge Shear 12in Blade FAICOUHS12T

Order Code: ZT2594542S

£31.99 Inc VAT (20%)


Description

Faithfull Countryman Telescopic Hedge Shears feature a 300mm long wavy blade. The wavy shaped blade helps to hold the branch while cutting, preventing it from sliding. A power-saving heavy-duty gear mechanism enables branches to be cut with less effort. The hardwearing steel blades are designed to both resist corrosion and provide a smooth frictionless performance. Three-position telescopic aluminium handles allow the length of the shears to be adjusted to between 76cm and 88cm. Reinforcing ribs reduce flex and soft grips provide the user with extra comfort during prolonged periods of use. Specification Blade Length 300mm (12in) Adjustable Length 760-880mm (30-34.5in)

See full description
Specifications for Countryman Telescopic Hedge Shear 12in Blade FAICOUHS12T
  • Type
    Hedge
  • Blade Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome