DUP180RT LXT Pruning Shear 18V 1 x 5.0Ah Li-ion

Order Code: ZT4792128S

£899.99 Inc VAT (20%)


Description

The Makita DUP180 LXT Pruning Shear is ideal for pruning branches and garden maintenance. Designed to be lightweight as the battery is connected via the battery adapter, reducing fatigue of the user's arm. Shear blade control is interlocked with the trigger for easier control of the blade. It also offers electronic adjustment of blade opening angle and overlap when closed. Supplied with: 1 x Oil Supply, 1 x Dresser Stone, 1 x Socket Wrench 13mm, 2 x Hex Wrenches 2.5mm 4mm, 1 x 18V 5.0Ah Li-ion Battery, 1 x DC18RC LXT Compact Battery Charger and 1 x MAKPAC Case Type 3. Specifications: Max. Branch Thickness: 30mm.Weight: 0.68kg.

See full description
Specifications for DUP180RT LXT Pruning Shear 18V 1 x 5.0Ah Li-ion
  • Power Source
    Cordless 18v
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Cutting Capacity
    1 x 5.0Ah Li-ionmm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome