Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Shears
Garden Pruning Shear Bypass 65Mn Blade Steel 200mm
By Tolsen Tools
Order Code:
ZT3379096S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-shears/garden-pruning-shear-bypass-65mn-blade-steel-200mm/p/ZT3379096S
Add to quotation
View all Garden Shears
Description
Size:8"
65Mn blade
Plastic handle
Packing: blister card
Tags:
#BulkDiscount
Specifications
Specifications for Garden Pruning Shear Bypass 65Mn Blade Steel 200mm
Product Type
Pruning Shear
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome