0
1
2
3

Garden Shear Wooden Handle

Order Code: ZT2606843S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Straight Edge Garden Shears
Manufactured with 190mm carbon steel blades and wooden handles. 500mm overall length. Weight 580grm

Specifications for Garden Shear Wooden Handle
  • Handle Type
    Wooden
  • Blade Material
    Carbon Steel
  • Type
    Straight Edge
  • Weight
    580g
  • Length
    500mm
  • Blade Length
    190mm
  • Product Type
    Shears

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome