The Fiskars GS42 Servo-System Grass Shears have an adjustable cutting angle, up to 360. Ideal for detailed lawn work. The Fiskars Servo-System mechanism prevents the blade from jamming allowing for seamless operations while the thumb operated locking mechanism ensures extra safety. Fitted with durable, lightweight FiberComp (a fibreglass reinforced polyamide) handles. Specification Length 344mm Width 42mm Weight 0.31kg