P51 Professional Hedge Shears 570mm BAHP51
0
1
2

P51 Professional Hedge Shears 570mm BAHP51

Order Code: ZT1275137PCopy

£59.99 Inc VAT (20%)


Description

Bahco P51 Professional Hedge Shears are suitable for use in parks, vineyards and estates. They are particularly suited to cutting tightly packed hedges such as the varieties used for topiary art work (decorative hedge trimming). The hollow ground, heavy gauge steel blades are precision aligned for a clean cut. The superior blades, absorbing rubber buffers and comfortable handles reduce fatigue. The serrated edges near the bottom of the blade are designed for gripping larger twigs and hard wood during cutting. Capacity 10mm. Length 570mm Weight 1.7kg.

See full description
Specifications for P51 Professional Hedge Shears 570mm BAHP51
  • MFR Part No.
    P51-F
  • Blade Length
    250mm
  • Type
    Hedge
  • Cutting Capacity
    10mm
  • Overall Length
    570mm