0
1
2
3

POSTFGINS54 Shovholer x 54" Fibreglass BS8020

Order Code: ZT1010001X

£109.99each Inc VAT (20%)
£219.98 minimum order value

Minimum order quantity: 2.

Description

Curved head with rounded mouth. Designed for working in confined spaces.

Head size: 120 to 150mm (tapered) x 315mm

Specifications for POSTFGINS54 Shovholer x 54" Fibreglass BS8020
  • Shaft Type
    1370mm
  • MFR Part No.
    POST54FGINS
  • Weight
    4.25kg
  • Type
    Shovel
  • Blade Material
    Steel
  • Shaft Material
    Fibreglass
  • Length
    1370mm
  • Action Type
    Digging
  • Blade Length
    350mm
  • Blade Width
    210mm
  • Series
    Shocksafe
  • Handle Material
    Fibreglass
  • Weight Each
    4.25kg
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome